Grooving insert Finishing, HB7215, Groove width w: 3mm

Article no.: 273721 3
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    IDR 281,982.90 / 1 Piece
  • from 10 Piece
    IDR 234,985.75 / 1 Piece
199 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 3 mm
Main application K
Secondary application P
Cutting conditions continuous
Type HB7215
Tool material Carbide
Tolerance groove width w ±0.03 mm
Cutting depth ap 0.4 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Corner radius R 0.4 mm
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 273721 3
Copy
EAN / GTIN 4045197502803
Copy
Manufacturer number 273721 3
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
300
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
250
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
210
GG(G)
suitable for / [m/min]
K
ISO code:
280
continuous
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart