• The item cannot be ordered due to missing prices.

Combination face mill adapter 16 mm

Article no.: 302505 16
  • Standard: DIN 6358
  • Arbor standard: DIN 2080
  • Concentricity: ≤ 6

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter SK 40 A = 52
Standard DIN 6358
Arbor standard DIN 2080
Concentricity ≤ 6 µm
Overhang dimension A 52 mm
Overall length L 162 mm
Milling mandrel length L3 with drive ring 17 mm
Milling mandrel length L4 27 mm
Thread M M16
Spare milling cutter lock screw No. 309860 / 309861 16
Spare drive ring No. 309870 16
Suitable toggle spanner No. 309840 16
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 302505 16
EAN / GTIN 4062406110987

Description

Version:

Internal thread for manual clamping.

Application:

With drive key for milling cutters with longitudinal groove, e.g. DIN 841.
With face mill drive ring for milling cutters with transverse slots,DIN 1880.

Supplied with:

Drive key, face mill drive ring, and lock screw.

Optional extras:

Special toggle spanner No. 309840.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart