• The item cannot be ordered due to missing prices.

Tapping chuck, ER synchro, Shank ⌀ 25 mm, for ER collet size: 16

Article no.: 338198 16
Copy

Select article variation and quantity

for ER collet size Unit price incl. VAT

Availability

  • Arbor standard: DIN 1835 B, E
  • Through-coolant: yes, with max. 50 bar

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M4 − M12
Adapter Shank ⌀ 25 mm
Arbor standard DIN 1835 B, E
Through-coolant yes, with max. 50 bar
Length compensation by compression 0.5 mm
Length compensation by tension 0.5 mm
External ⌀ D 34 mm
Internal ⌀ D1 28 mm
Overhang dimension A 75 mm
Type of product Tapping head

Identification & Classification

Article number 338198 16
Copy
EAN / GTIN 4062406511104
Copy
Manufacturer number 338198 16
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • With minimum length adjustment (MLA), by means of a damping element.
  • Internal coolant supply up to 50 bar.
  • Increases the tool life of taps/thread formers.

Application:

  • On machining centres with synchronised spindles.
  • For compensating the difference in pitch between tap and synchronised spindle.
  • For compensating the pitch tolerances of taps.

Optional extras:

ER collets for machine taps No. 309399 and 309447.

Note:

Do not degrease the synchro tapping chuck.
Do not clean the items with aggressive cleaners or in an ultrasonic bath. Rubber rings and seals may be damaged.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart