IMPACT socket 1/2 inch, for Torx®, Torx® profile: E10

Article no.: 651500 E10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
631 pieces in stock 631 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile E10
Square drive 1/2 inch
⌀ drive output end 14 mm
Length 38 mm
Drive profile Socket for TORX® screws
suitable for machine use yes
Type of product Socket insert

Identification & Classification

Article number 651500 E10
EAN / GTIN 4045197215512
Manufacturer number 651500 E10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.