Kivitel:
Product Colour: White
Use in aerospace, automotive, military, roofing, specialty vehicles and ship building
Overall Length: 54.9 m
Overall Width: 5.1 cm
Used for permanent sealing of high temperature ducts or chambers
Leírás:
Use 3M™ Glass Cloth Tape 361 for applications requiring high temperature resistance. Our tape has a pressure sensitive silicone adhesive for applications requiring high adhesion, long ageing, good holding power and clean removal. The strong abrasion resistant backing is ideal for use as masking protection in thermal spray operations.
Jellemző:
Protect surfaces and materials from intermittent temperatures up to 288 °C
Glass fabric backing material// Glass fabric backing material
Splice fabrics, sealing panels and use for heavy duty masking, bundling, holding and harness wrapping
Can be certified to meet F.A.R. 25.853, flame resistant specification
Short-term temperature resistance up to +290 °C// Short-term temperature resistance up to +290 °C.
Figyelem:
Permanent sealing of high temperature ducts or chambers
Splicing of fabrics and textured surfaces
Aerospace panel sealing
Welding backup
Wire harness protection
Use for fabric splicing, seaming and sealing panels