Kivitel:
The TR-644E battery charger will charge a TR-630 standard battery or TR-632 high capacity battery in less than 4 hours.
The TR-644E charger can charge up to 4 batteries at the same time.
Batteries may be stored on the charger, fully charged, ready for immediate use.
Store fully-charged batteries on charger, ready for immediate use
CE approved
Leírás:
3M™ Versaflo™ Battery Charger Kit, TR-644E is our four-station battery charger for use with all batteries from 3M™ Versaflo™ Powered Air Turbo TR-600 Series. It includes four TR-640 charging cradles, a baseplate, power supply and lead.
Jellemző:
Charges in under four hours
Designed for use with 3M™ Versaflo™ Battery, Standard, TR-630 or 3M™ Versaflo™ Battery, High Capacity, TR-632
Charges up to four batteries at a time
After charging, switches to trickle charge so that the battery can remain inserted
Figyelem:
Use with 3M™ Versaflo™ Powered Air Turbo TR-600 Series Batteries