Kivitel:
Product Colour: Black/Red
Double casings technology helps minimise resonance effect
Large space inside cup helps reduce moisture and heat build-up
Soft wide cushions helps reduce pressure around the ears and improves comfort and wearability
Easy to replace cushions and inserts helps keep them hygienically clean
Leírás:
3M™ PELTOR™ Optime™ III Earmuffs are our high performance hearing protectors for use in extremely loud environments, reducing noise levels by up to 35 dB. They have a double casing that minimises resonance and comfortable soft, wide cushions to decrease pressure around the ears. Available in headband, neckband, helmet attached and Hi-Viz green models.
Jellemző:
Reduces noise levels up to 35 dB
Double casing technology minimises resonance effect
Large space inside the cups helps minimise heat and moisture build-up
Soft, wide, foam cushions help reduce pressure around the ears
Cushions and inserts available as replacement Hygiene Kits
Available in headband, neckband, helmet attached and Hi-Viz green models
Figyelem:
Extremely noisy environments, such as airports, power stations, marine engine rooms and print works