Kivitel:
Designed for use with 1:1 and 2:1 48.5/50mL 3M™ Scotch-Weld™ Structural Adhesive Duo-Pak Cartridges
Provides thorough mixing and precise placement of adhesive
Tapered tip can be cut for bead size
Approved accessory for 3M™ Scotch-Weld™ EPX Applicator 48.5/50 ml
The used static mixer can remain on the cartridge until the job continues.
Leírás:
Choose the 3M™ Scotch-Weld™ EPX™ Square Gold Mixing Nozzle for efficient application of our 1:1 and 2:1 200/400mL 3M™ Scotch-Weld™ Structural Adhesive Duo-Pak Cartridges.
Jellemző:
Thorough mixing and precise application// Zero error: Highest precision in mixing components
For 200 ml cartridges SW 7270 B / A and SW 7271 B / A/ Pre-formed tip for highest precision when applying the design adhesive
The used nozzles can remain on the cartridge to ensure a good seal until it can be reinstalled// Use with 3M™ Scotch-Weld™ EPX applicator (45 ml)
Used nozzle can be left on cartridge to provide a good seal until ready to continue dispensing
Figyelem:
Application of EPX construction adhesives