Safety knife SECUNORM 380 with 1 blade

Article no.: 842070
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2.577 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SECUNORM
Manufacturer’s designation SECUNORM 380
Colour black; turquoise
Stainless steel no
Type of product knives
Characteristics one-handed use; blade exchangeable; Soft-grip handle
Material of blade steel
Cutting depth 73 mm
Type of blade Trapezoidal blade
Ground standard grind
Rounded blade no
Cutting edge single use
Safety class high safety
Security technology automatic blade retraction
Material of handle glass fibre
Blades in handle no
Overall length 170,5 mm
Weight 78 g

Identification & Classification

Article number 842070
EAN / GTIN 4002632921100
Manufacturer number 380001.02
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 Solingen, Deutschland, www.martor.de

Description

Version:

Safety knife with 73 mm depth of cut and automatic blade retraction. Ergonomic handle of glass fibre-reinforced plastic (incl. soft-grip), with a sturdy metal rail for blade guidance. Safe and easy blade change. Left-handed users just switch over the high-quality blade in the handle.

Application:

Cuts like a cutter knife but with even better safety - e.g. thicker materials such as expanded polystyrene or foam, insulating foam or insulating wool, cardboard up to 4 layers, sacking and all types of film.

Spare part:

Replacement blade see No. 842072 size 10, blade with serrated edge No. 842073 size 10 or short blade No. 842077 size 10.