Safety knife SECUNORM 175 with 1 blade

Article no.: 842087
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1.571 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SECUNORM
Manufacturer’s designation SECUNORM 175
Quality and test seal GS TÜV Nord
Colour black; turquoise
Stainless steel no
Type of product knives
Characteristics ribbed thumb rest; blade exchangeable; Soft-grip handle; metal detectable
Material of blade steel
Length of blade 13 mm
Cutting depth 10 mm
Type of blade Trapezoidal blade
Cutting edge quadruple use
Safety class high safety
Security technology automatic blade retraction
Material of handle glass fibre
Blades in handle no
Overall length 109,5 mm
Weight 31 g

Identification & Classification

Article number 842087
EAN / GTIN 4002632921087
Manufacturer number 175001.02
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 Solingen, Deutschland, www.martor.de

Description

Version:

Safety knife with 10 mm depth of cut and automatic blade retraction. Ergonomic handle of glass fibre-reinforced plastic with slides on both sides for right-hand and left-hand users. Safe and easy blade change. Blade can be used 4 times.

Application:

Handy cardboard box opener which also cuts film, adhesive tape, plastic strapping and sacking without trouble.

Spare part:

For replacement blades see No. 842022 Size 10.