Wood jobber drill 8 mm

Article no.: 795300 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
165 pieces in stock

Select article variation and quantity

⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cooling lubricant no
Interface position on the machine
Holder type Plain shank
Holder version metric
Holder size, metric 8 mm
Shank diameter 8 mm
Cutter diameter, min. 8 mm
Cutter diameter, max. 8 mm
Configurable no
Tolerance of cutter diameter manufacturer tolerance
Flute length 75 mm
Number of teeth 2
Twist direction right-hand
Point geometry A
Product designation (type) H
Tool material HSS
Machining group O (other)
Coating uncoated
Interface joint 1
Overall length 117 mm
Cutting direction right-hand cutting
Tool version solid steel
Standard DIN 7487 E
Machining method drilling into solid material
Type of product indexable drill
Content single part

Identification & Classification

Article number 795300 8
EAN / GTIN 4002395331352
Manufacturer number 4932363656
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Deutschland, www.milwaukeetool.de

Description

Version:

Ground precision design with 2 cutting edges, 2 leading-edge cutters, and centring point.