{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | no | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Holder version | metric | |
| Holder size, metric | 4 mm | |
| Shank diameter | 4 mm | |
| Cutter diameter, min. | 4 mm | |
| Cutter diameter, max. | 4 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Flute length | 43 mm | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Point geometry | A | |
| Product designation (type) | H | |
| Tool material | HSS | |
| Machining group | O (other) | |
| Coating | uncoated | |
| Interface | joint 1 | |
| Overall length | 75 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Standard | DIN 7487 E | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill | |
| Content | single part |
| Article number | 795300 4 | |
| EAN / GTIN | 4002395331314 | |
| Manufacturer number | 4932363652 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Deutschland, www.milwaukeetool.de |