Sledgehammer with &Ultratec& handle 3 kg

Article no.: 750900 3
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
Weight without handle (kg) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 3 kg
Handle length 900 mm
Type of product Hammer

Identification & Classification

Article number 750900 3
Copy
EAN / GTIN 4016134508127
Copy
Manufacturer number 5027983000
Copy
Manufacturer/responsible person Novalia Deutschland GmbH, In der Graslake 35, 58332 SCHWELM, Deutschland, www.novalia-deutschland.de

Description

Version:

Forged hammer head, hardened, tempered, and ground on all faces. Surface painted black, working faces bright finished.
With unbreakable “Ultratec” glass fibre handle.

Standard:

DIN 1042

Material:

Special tool steel.