Spinner handle, 1/4 inch, overall length: 150

Article no.: 632840 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2.477 pieces in stock

Select article variation and quantity

overall length Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/4 in
overall length 150 mm
Type of product Socket spanner

Identification & Classification

Article number 632840 150
EAN / GTIN 4062406231163
Manufacturer number 632840 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

With impact-resistant plastic handle.
Material selection and special forging method guarantee optimal functioning and long life.

Standard:

DIN 3122-E 6,3
External square drives to DIN 3120-A 6.3 with spring ball, square socket drives to DIN 3120.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.