This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Roloc™ Bristle Disc Ø 50 mm RD-ZB 80

Article no.: 573510 80

Select article variation and quantity

Grit Price per Piece (incl. VAT)

Availability

  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 80
Manufacturer's designation RD-ZB
Colour yellow
maximum speed 25.000 min-1
Type of product Cup brush

Identification & Classification

Article number 573510 80
EAN / GTIN 30051131075253
Manufacturer number 7525
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Deutschland, www.3mdeutschland.de

Description

Version:

Bristle special cleaning discs are homogeneous grinding bodies with a mixture of precision-formed ceramic grit and Aluminium Oxide, and an exceptionally long working life. Extremely flexible and versatile.

Application:

On virtually all materials, with the highest possible safety. Removal of rust, remains of adhesive, paint, light scratches and burrs. For smoothing, finishing, polishing, cleaning, and deburring.
For use on straight die grinders and small angle grinders with Roloc™ backing pad No. 554090 - 554094 (mandrel ⌀ 6 mm or M14 mounting).

Note:

The entire Roloc™ quick-change system in ⌀ 50 mm and ⌀ 75 mm can be found from No. 554005 onwards.

Downloads & documents

Suitable products