• The item cannot be ordered due to missing prices.

Control desk CM1, Type: JOYSTICK

Article no.: 499255 JOYSTICK

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product other data transfer device
Length 300 mm
Width 150 mm
Height 80 mm

Identification & Classification

Article number 499255 JOYSTICK
EAN / GTIN 4045197921017
Manufacturer number 499255 JOYSTICK
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Control desk with joystick and emergency stop for precise and safe control of the GARANT CM1 contour measuring instrument. Control of the X and Z axes together with the Y axis, using the existing CNC-controlled Y-desk.