• Please note that the navigation structure of the ‘Workstations and storage and factory equipment’ section has been changed. If you had defined filters for the old categories, please check the new filters.

USB hand-held microscope, Manufacturer's designation: AF3113T

Article no.: 492032 AF3113T
Copy
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
Unknown

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Availability

  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Camera VGA (640x480) CMOS colour camera
Magnification (x-times) 20 − 55; 220
Manufacturer's designation AF3113T
Interface USB interface
Type of product Video hand-held microscope

Identification & Classification

Article number 492032 AF3113T
Copy
EAN / GTIN 4712805479474
Copy
Manufacturer/responsible person Dino-Lite Europe IDCP BV, Manuscriptstraat 12-14, 1321 NN ALMERE, Nederland, www.dino-lite.eu/de/

Description

Version:

Easy-to-use portable digital microscope for professional use in various disciplines. Thanks to the CMOS chip / USB 2.0 connectivity, it can be easily connected to any device and offers outstanding image quality and up to 220x magnification. Polarisers reduce reflections on shiny objects and improve contrast. The magnification depends on the desired field of view. The smaller the field of view, the higher the potential magnification. Models with a long working distance can be used if you need a greater distance to the object. Includes intuitive measurement software for Windows and macOS.
Has measurement functions as well as microtouch button for recording images directly.

Supplied with:

Measurement software DinoCapture 2.0 (Windows) and DinoXcope (macOS).

Optional extras:

Pillar stand No. 492035

Note:

Other versions (e.g. with coaxial incident light, ESD protection, etc.) and system calibration service available on request.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart