Measuring probe with contact rod and carbide ball, Type: 2

Article no.: 445462 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
11 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Ø 6 Kugel-Einsatz, Hartmetall, Ø 2 mm, L = 55 mm
Length of probe 55 mm
Material of tip tungsten carbide
Type of probe probe with ball
Diameter of spherical point 2 mm
Type of product contact point
Diameter of shaft 6 mm
Material steel; tungsten carbide
Content single part

Identification & Classification

Article number 445462 2
EAN / GTIN 7630041107999
Manufacturer number 00760229