Setting ring for measuring range 12 − 20 0,5 mm

Article no.: 435106 0,5
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Product details

Technical Data

Thickness 0,5 mm
Type of product Setting ring

Identification numbers & Classifications

Article number 435106 0,5
EAN / GTIN 2050001950864
Manufacturer number 10300030

Description

Application:

For extending the measurement range by the thickness of the setting ring.

Suitable for:

SU internal precision bore gauges No. 435040; 435050; 435060; 435070.