• The item cannot be ordered due to missing prices.

Pair of base jaws for quick-change system for jaws, Type: 3

Article no.: 362635 3

Select article variation and quantity

Type Set price 2 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of jaws 2
System 3
suitable for Allmatic Titan / Titan 2 No. 361302 125K; 125M; 125L
Jaw width 125 mm
Type of product Vice jaws

Identification & Classification

Article number 362635 3
EAN / GTIN 4260729450111
Manufacturer number SC‐05007
Manufacturer/responsible person MPL-Cuttingparts GmbH, Hutmacherring 17, 23556 LÜBECK, Deutschland

Description

Version:

SolidCLAMP®. The innovative Click and Go system for quickly and easily changing the jaws on a wide range of vices.
The base jaws are the interface between the vice and the top jaws. They are required in order to use the top jaws. The base jaws are simply mounted on the corresponding vice.

Advantage:

  • Very quick jaw change – longer machine running time due to minimal set-up costs.
  • Very high repetition accuracy with freely selectable clamping contour.
  • Top jaws can be used with different manufacturers – easy to change over the jaws from vice manufacturer 1 to vice manufacturer 2.
  • No screw fastenings, meaning no accumulations of chips.

Downloads & documents

Suitable products