This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Reduced-width jaw fixed, for type: 125

Article no.: 361354 125

Select article variation and quantity

for type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 116 mm
Width b1 64 mm
Jaw height h 45 mm
Jaw length l 102 mm
suitable for colour code Titan; Titan 2; LCV125G
Type of product Vice jaws

Identification & Classification

Article number 361354 125
EAN / GTIN 4250364402927
Manufacturer number 6921834040140
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Deutschland, www.allmatic.de

Description

Application:

For clamping blanks and finished parts (using screw-in gripp inserts).

Suitable for:

Titan 2 No. 361302.