Insert screws pack of 10 GARANT

Article no.: 219832
Set price 10 Piece (6,90 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
32 pieces in stock

Select article variation and quantity

Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 10 pcs.
Shape of screw head cylindrical head
With collar no
Thread size d1 M2,5
Drive profile TORX® internal
Drive size 8IP
Thread pitch 0,45 mm
Surface black
Arbor design Vollgewinde
Content set
Type of product machine screw
Thread type metric ISO coarse thread
Content 10 pcs.
Material steel
Max. recommended tightening torque 1 Nm

Identification & Classification

Article number 219832
EAN / GTIN 4045197543905
Manufacturer number 219832
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com