Connector with strap energy absorber for lifting work platforms 1260314, Length: 1,8m

Article no.: 098284 1,8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
49 pieces in stock

Select article variation and quantity

Length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 1260314
Weight 1,2 kg
Type of product Strap fall shock absorber

Identification & Classification

Article number 098284 1,8
EAN / GTIN 3660570041864
Manufacturer number 7100314909
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Deutschland, www.3mdeutschland.de

Description

Version:

3M™ PROTECTA® connector with strap energy absorber for lifting work platforms 1260314. Edge tested. Approved as a retention rope and for mobile lifting work platforms. Product life 10 years.
2 x Twistlock carabiner, aperture 18 mm.

Standard:

EN 355