• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Safety harness IGNITE ION, Type: M/XXL

Article no.: 098104 M/XXL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
56 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s size M / XXL
Hip measurement 800 - 1100 mm
Weight 1,2 kg
Type of product Safety harness

Identification & Classification

Article number 098104 M/XXL
EAN / GTIN 4030281222255
Manufacturer number G-1130-M/XXL
Manufacturer/responsible person SKYLOTEC GmbH, Im Mühlengrund 6-8, 56565 NEUWIED, Deutschland, www.skylotec.com

Description

Version:

New Ignite belt line with sophisticated details such as shoulder and leg pads, high-quality OKTALOCK closures for even load on both parts. Belt re-wind for uninterrupted work and a fall indicator. Max. permissible weight: 140 kg.
Ignite Ion. User-friendly and self-explanatory all-round belt with highly accurate fit. Two textile main stop points in orange, and a rear eye made of aluminium. The belt can easily be tightened and adjusted.

Application:

Working on facades, scaffolding, steelwork, lift platforms, provides continuous fall prevention.

Standard:

EN 361