Filter escape hood Parat 4700, Type: SOFT

Article no.: 097296 SOFT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Parat 4700
Manufacturer’s designation 4720
Packaging Bag
Area of application chemical protection
Compatible with powered air respirator no
With pane yes
Lens features condensation-free
International size onesize
Type of product hood
Reuse disposable
Characteristics integrated sweatband
Gender Unisex
Protection category III
Total weight 675 g

Identification & Classification

Article number 097296 SOFT
EAN / GTIN 4026056008018
Manufacturer number 3721333
Manufacturer/responsible person Dräger Safety AG & Co. KGaA, Revalstraße 1, 23560 Lübeck, Deutschland, www.draeger.com

Description

Version:

Reliable escape hood in conspicuous signal colours offering at least 15 minutes protection against suddenly occurring toxic industrial gases, vapours and particles. The large lens remains free of condensation and ensures clear vision and good orientation during the escape. The flexible neck ruff and the resilient inner strapping ensure the hood can be put on quickly and safely even in stressful situations. The shelf life is 16 years overall working life (assuming the filter is changed after 8 years). Filter class: ABEK P3.
Escape hood in soft pack for carrying on the person.

Standard:

EN 58647-7 (filter: EN 14387:2004)