Back support belt, black, Type: M

Article no.: 091808 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
18 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Temperature, machine wash 30 °C
Colour black
Washing method machine wash
Type of product back support belt
International size M
Closure types hook-and-loop fastener
Characteristics breathable

Identification & Classification

Article number 091808 M
EAN / GTIN 4260138252016
Manufacturer number BR 108 M
Manufacturer/responsible person KNEETEK GmbH, Auf der Kaiserbitz 3 14, 51147 Köln, Deutschland, www.kneetek.de

Description

Version:

Anatomically shaped back support belt, supports the entire back region. With breathable material for more wearing comfort. Perfect fit with steplessly adjustable hook and loop fasteners on the inner strap, and at the side tightening straps. Can be worn either over or under the outer clothing.