High-temperature crayon, pack of 144 pieces W

Article no.: 085085 W
Set price 144 Piece (2,32 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Print colour Set price 144 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number 144 pcs.
Width 8 mm
Length 175 mm
Writing colour white
Shape of tip round tip
Writing material wax
Min. operating temperature range 100 °C
Max. operating temperature range 600 °C
Suitable for material iron; metal; steel
Characteristics abrasion resistant; heat-resistant; permanent; waterproof
Content Set
Type of product coloured pencil

Identification & Classification

Article number 085085 W
EAN / GTIN 2050001859990
Manufacturer number 081020
Manufacturer/responsible person LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 Blyes, France, www.lacoindustries.com

Description

Version:

Solid coloured crayon H® Paintstik for hot surfaces and industrial use. High-temperature metal marker for marking on hot surfaces between 100 °C and 600 °C. Ideal for permanent marking of coils, plates, castings and forgings. Will not run, burn, peel off or crack.