Screw extractor double-edged, with tip, Type: 1

Article no.: 082861 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
91 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Type 1
Pre-drill ⌀ 3,2 mm
suitable for screws/bolts M5 − M6
suitable for hardened steel
Type of product Screw extractor

Identification & Classification

Article number 082861 1
EAN / GTIN 4049002020872
Manufacturer number 471 001 3
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Deutschland, www.rennsteig.com

Description

Version:

Made of chrome vanadium steel. The sharp edges of the flutes dig into the drilled screw and allow it to be unscrewed. With square drive for use with tap wrench etc.

Application:

Suitable for both left-hand and right-hand threads. Suitable for hardened steel.

Suitable for:

hardened steel. Suitable for both left-hand and right-hand threads.

Note:

UNC and UNF threads available on request.