Screw extractor double-edged, with tip 1

Article no.: 082861 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
99 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Type 1
Pre-drill ⌀ 3,2 mm
suitable for screws/bolts M5 − M6
suitable for hardened steel
Type of product Screw extractor

Identification numbers & Classifications

Article number 082861 1
EAN / GTIN 4049002020872
Manufacturer number R471 001 3

Description

Version:

Made of chrome vanadium steel. The sharp edges of the flutes dig into the drilled screw and allow it to be unscrewed. With square drive for use with tap wrench etc.

Application:

Suitable for both left-hand and right-hand threads. Suitable for hardened steel.

Suitable for:

hardened steel. Suitable for both left-hand and right-hand threads.

Note:

UNC and UNF threads available on request.