Connector, Type: MILWAUKEE

Article no.: 081237 MILWAUKEE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
109 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Quality and test seal GS TÜV Rheinland
Type of product adapters; adapters
Depth 240 mm
Width 320 mm
Height 57 mm
Characteristics deep discharge protection; overload protection; temperature monitoring

Identification & Classification

Article number 081237 MILWAUKEE
EAN / GTIN 5708997361498
Manufacturer number 03.6149C
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 Svendborg, Danmark, www.scangrip.com

Description

Version:

Rechargeable battery adapter for the use of 18 V rechargeable batteries from leading power tool manufacturers on Scangrip CONNECT work lamps.
Connector is suitable for use with GARANT easyFix Flex Power No. 957520 size 12V and USB. With rechargeable battery safety system: Automatic protection against deep discharge, overload protection, temperature monitoring.