{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | blue; black; white | |
| Material of body | plastic | |
| Connection | Output; Input | |
| Connection type | Quick connect; Quick connect | |
| Shape of hose | helical | |
| Material of hose | Plastic | |
| External diameter of hose | 12 mm | |
| Internal diameter of hose | 8 mm | |
| Usable hose length | 10 m | |
| Type of product | spray dispenser | |
| With hose | yes | |
| Capacity | 1,2 l | |
| Characteristics | adjustable spray nozzle; stand base; with spray pistol |
| Article number | 080255 1,2L | |
| EAN / GTIN | 7391390438980 | |
| Manufacturer number | 302085120 | |
| Manufacturer/responsible person | CEJN-Product GmbH, Junkersring 16, 53844 Troisdorf-Kriegsdorf, Deutschland, www.cejn.de |