Compressed air blow gun, Length exhaust pipe: 100mm

Article no.: 080125 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5.160 pieces in stock

Select article variation and quantity

Length exhaust pipe (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Flow rate at 6 bar 250 l/min
Type of product Pistol

Identification & Classification

Article number 080125 100
EAN / GTIN 4062406270650
Manufacturer number 080125 100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Plastic compressed air blow gun for compressed air, with fixed nozzle pipe 100 mm long 6 mm ⌀, angled. Easy metering and good grip due to the serrated surface.

Supplied with:

Supplied with connection adapter size 1/4 inch steel.

Note:

Suitable compressed air gun holders can be found under 080263 H1 and 955750.