Neon swivel work chair, fabric, with castors, low ORANGE

Article no.: 965444 ORANGE
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
  • Load capacity chair: 120

Product details

Technical Data

Load capacity chair 120 kg
Series Neon
Version with castors
Seat width 470 mm
Backrest height 570 mm
Type of height adjustment Height adjustment lever
Height adjustment version Gas pressure spring
Height adjustment range 450 mm - 620 mm
Seat depth adjustment range 420 mm - 480 mm
Material of seat surface Fabric
Material of base Aluminium matt powder coated
Colour of seat material black
Colour of the strap orange
Base version Set of castors
Continuous contact backrest adjustment no
Synchro mechanism yes
Lumbar support yes
Support frame version 5-point star base
Armrest pair can be adjusted yes
Roller version Load-responsive castor braking for hard floors.
Standard DIN 68877
Type of product Swivel work chair

Identification numbers & Classifications

Article number 965444 ORANGE
EAN / GTIN 4016849531113
Manufacturer number 9573-9588-6801-3279

Description

Version:

Neon swivel work chair with interchangeable cushion system. The cushion elements are simply mounted and fixed with a click. With ergonomic adjustment options: Synchronous technology with weight adjustment, seat height adjustment using gas pressure safety spring, seat angle adjustment, seat depth adjustment, backrest height adjustment. With flexible band running all around the edge in different colours.
Seat and backrest with soft fabric upholstery. Comfortable, hard-wearing and breathable.

Standard:

DIN 68877

Optional extras:

Pair of multi-function armrests No. 965455.

Downloads & documents

Suitable products

Accessories