Cordless hammer drill without battery SB18LTBL

Article no.: 070122 SB18LTBL
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation SB 18 LT BL
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design brushless
maximum torque soft 34 Nm
maximum torque hard 75 Nm
No load speed 0 - 2.100
maximum hammer rate 31.950 min-1
Quick-clamping chuck range 1,5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 38 mm
maximum twist drill size ⌀ in concrete 13 mm
Weight without battery 1,2 kg
typical application Strong
Type of product Impact drill /screwdriver

Identification numbers & Classifications

Article number 070122 SB18LTBL
EAN / GTIN 4007430302359
Manufacturer number 602316890

Description

Version:

Cordless hammer drill / driver with brushless motor and two-speed gearbox.
Choose between a complete set with 2 battery packs, charger and sturdy plastic case, or the machine without accessories in the box if you already have a few batteries. Of course, you can also buy battery packs and chargers separately.
All battery packs from Metabo come with a 3-year warranty, irrespective of the number of charge cycles.
Further highlights such as the bright LED work light and the handy belt hook ensure even greater convenience when working.
All LT and LTX models are equipped with a high-performance impact mechanism for maximum drilling performance in stone and masonry. The LTX class pulse mode helps effectively with stuck screws or when spot drilling on smooth surfaces.
To handle the most demanding applications we recommend the use of brushless types, which you can immediately identify by the “BL” in the designation. They also have thermal overload protection, which protects the motor against overheating.
  • Cordless hammer drill with optimum performance for demanding applications.
  • High-performance impact mechanism for best work results.
  • Integrated work light for illuminating the work area.
  • With handy belt hook and bit holder, can be fixed either on the left or right.
  • Numerous brands, one battery system: This product can be combined with all 18V battery packs and chargers of the CAS brands.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Supplied with quick-change chuck; without rechargeable battery, charger and transport case.

Note:

See No. 073870073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Accessories