Milling insert ⌀ 10 mm Highfeed, Type: ALU

Article no.: 212749 ALU
plus VAT at the current rate Prices plus delivery costs
on request
In stock
582 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ALU
Grade HU7830
Tool material Carbide
maximum cutting depth ap max 0,5 mm
Programming radius at ap max 1,4 mm
Feed f z in short-chipping aluminium 0,4 mm
Feed fz in steel < 1400 N/mm2 0,5 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212749 ALU
EAN / GTIN 4045197761842
Manufacturer number 212749 ALU

Application Table

Alu plastics
N
1400
Aluminium (short chipping)
N
700
Alu > 10% Si
N
500
Ti > 850 N/mm²
S
60
wet maximum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Radius, concentricity: ± 0.015 mm.
  • Interchange accuracy from insert to insert: ±0.025 mm.

Application:

Torus cutters “Highfeed” for higher feed rates.

Downloads & documents

Compare with similar products

This article


Recommendations


Milling insert ⌀ 10 mm Highfeed, Type: ALU

Milling insert ⌀ 10 mm Highfeed, Type: ALU

on request
In stock
582 pieces in stock
62,79 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
593 pieces in stock
61,41 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
579 pieces in stock
63,20 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
578 pieces in stock
65,96 €
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 1 1 1 1
Tool material Carbide Carbide Carbide Carbide
Type ALU ALU ALU ALU
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart