{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOEX 050204 | |
Series | KUB Quatron® | |
Designation | 13-210 | |
Grade | BK8430 | |
Type | ST1400 | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0,12 mm/rev. | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for drilling |
Article number | 236537 13-210 | |
EAN / GTIN | 4047109206724 | |
Manufacturer number | W83 13210.048430 |