Radial Heavy-Duty blade carrier 10 mm

Article no.: 260617 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Product details

Technical Data

Application type left-hand
maximum cutting depth tmax 60 mm
Insert size 10 mm
suitable indexable insert RC.X 1003
Pack of insert screws 269028 1
Shim 269005 11
Shim screw 269013 2
Overall length Ltot 142 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 260617 10
EAN / GTIN 4062406384319

Description

Version:

Modular copy turning tool for cutting depths up to 70 mm.

Application:

In conjunction with GARANT Heavy-Duty toolholder (No. 274004).

Attention:

Without clamping screws (these are supplied with the toolholders).

Downloads & documents

Suitable products

Accessories

Spare parts