• The item cannot be ordered due to missing prices.

JETCROWN tool block 20 mm

Article no.: 273609 20
  • Through-coolant: yes

Product details

Technical Data

Series JETCROWN
Application type left-hand
Through-coolant yes
CUTDIA 82 mm
OAH 64 mm
LB 53 mm
Manufacturer's designation TGTBQ 20L-D82-ECD-JHP
Type of product Toolholder

Identification numbers & Classifications

Article number 273609 20
EAN / GTIN 7291075442434
Manufacturer number 3400572

Description

Application:

For parting off and grooving with targeted cooling via JETCROWN quick-clamping crown.

Note:

Can only be used in conjunction with suitable JETCROWN quick-clamping crown No. 279950. Coolant transfer to the tool block is only possible via the G 1/8 inch hose coupling.