Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 659200

      &Torsiometer& torque screwdriver 75 cNm

      Brand: Stahlwille
      Calibration O3
      Direction of tightening For right and left-hand tightening
      No price available

      &Torsiometer& torque screwdriver 75 cNm

      Subsequent delivery

      Description

      Version:

      Ergonomic handle with torsion rod measuring device.
      Scale with memory pointer for right hand threads.
      Units of measurement: cN·m, lbf·in

      Application:

      For controlled single tightening of screws and for controlled measurements.

      Standard:

      Tested to DIN EN ISO 6789.

      Note:

      The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.