{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 160 mm | |
Length L | 78 mm | |
Width B | 35 mm | |
Height H | 40 mm | |
Hole centre spacing a | 15 mm | |
Bore spacing b | 22 mm | |
Slot width D | 17 mm | |
for thread DIN 912 | M12 | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313450 160 | |
EAN / GTIN | 4019208193441 | |
Manufacturer number | 1028175 |
This article |
Recommendations |
|
---|---|---|
Top jaws set, 3-piece 160
on request
Unknown
0 pieces in stock
109,71 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
|
|
Hole centre spacing a | 15 mm | 12 mm |
Width B | 35 mm | 36 mm |
for chuck type | 160 mm | 160 mm |
for thread DIN 912 | M12 | M12 |
Height H | 40 mm | 53 mm |
Length L | 78 mm | 67 mm |
Type of product | Heavy-duty lathe chuck jaws | Heavy-duty lathe chuck jaws |