Data clip 63 mm GARANT

Article no.: 359140 63
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
17.989 pieces in stock

Select article variation and quantity

for ⌀ tool collar (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ⌀ tool collar 63 mm
Colour blue
suitable for colour code SK 40; TS 63; HSK 63; PSC 63
Type of product Clip

Identification numbers & Classifications

Article number 359140 63
EAN / GTIN 4045197484314
Manufacturer number 359140 63

Description

Version:

  • Flexible plastic with locking stop.
  • Area provided for an adhesive label (size 25×54 mm).

Advantage:

  • For insertion into the toolchanger groove.
  • After presetting the tools, the labels are printed off with the measured dimensions and stuck on to the data clip.

Application:

  • No need for tedious handwriting and rubbing off the sizes.
  • Clean and tidy (get rid of the paper chaos!)

Suitable for:

Type SK− DIN 69871, JIS B 6339 (MAS-BT), ANSI.
Type HSK − DIN 69893, form A, B, E, F, T.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart