Insert toolholder Ø 125.75-139.1 mm (-152.1 mm with adapter) GARANT

Article no.: 237532
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Răcire interioară Da
Intrare lubrifiant de răcire Cu intrarea lubrifiantului de răcire, radială
Scurgeri de lubrifiant de răcire Cu ieșirea lubrifiantului de răcire prin plăcuța de așchiere
Lubrifiant de răcire Da
Denumirea producătorului GARANT WSP-Halter Aussen 125,75-139,1mm
Forma cozii pătrată
Formă piatră rotund
Diametru piston axial max. 139,1 mm
Adâncime de tăiere/utilizare max. 9,25 mm
Proces de prelucrare prin strunjire strunjire exterioară
Denumire Inserție de tăiere CC..09T3
Lungime activă 26,5 mm
Lungimea totală 34,18 mm
Greutate 68 g
Tip produs Suport de prindere
Cuprins o singură parte

Identification & Classification

Article number 237532
EAN / GTIN 4045197583987
Manufacturer number 237532
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Aplicaţie:

Pentru 237513 ER40 şi HW63 precum şi seturile 237512 ER40 şi HW63.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart