Adapter face mill / collet ER

Article no.: 301113
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
37 pieces in stock
  • Standard: DIN 6357
  • Concentricity: ≤ 3
  • Through-coolant: true

Description

Version:

Bore, contact face at collar and ER collet seat ground, body hard turned for best radial run-out and balancing characteristics. For the shortest possible overhang with internal clamping nut (optionally for use with a sealing washer). Through-bored tightening screw for through-coolant supply.

Application:

Very flexible and economical solution, turns any face mill arbor into a collet chuck.

Supplied with:

Supplied with ER clamping nut (internal), tightening screw.

Optional extras:

Sealing rings No. 309630; 309635.

Note:

Matching clamping nut No. 309621.