{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M4 | |
Length L | 15,9 mm | |
Width B | 12,3 mm | |
Height H | 14,5 mm | |
B1 | 10,4 mm | |
H1 | 12,7 mm | |
B2 | 12,7 mm | |
Height H2 | 5,6 mm | |
Maximum spreading tension | 13,2 mm | |
suitable for hex socket -AF | 3 mm | |
maximum tightening torque | 3,4 Nm | |
Clamping force | 2,2 kN | |
Type of product | Wedge clamp |
Article number | 370010 M4 | |
EAN / GTIN | 4046368870509 | |
Manufacturer number | 80500 |