Two-speed power drill, Type: 720554

Article no.: 075150 720554
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation BOP 10-2
Power supply Mains operated
Power consumption 500 W
Speed range 1st speed 0 min-1 - 700 min-1
Speed range 2nd speed 0 min-1 - 2.250 min-1
Drill chuck adapter 1/2 inch − 20 UNF
Chuck clamping range 1,5 mm - 13 mm
Maximum twist drill size ⌀ in steel 1st speed 10 mm
maximum twist drill size ⌀ in steel 2nd speed 8 mm
maximum twist drill size ⌀ in wood 1st speed 35 mm
maximum twist drill size ⌀ in wood 2nd speed 25 mm
Suitable for material Steel
Weight 2 kg
maximum vibration to EN < 2.5 m/s2
Type of product Drill

Identification numbers & Classifications

Article number 075150 720554
EAN / GTIN 4014586882512
Manufacturer number 72055460000

Description

Version:

  • Compact 2-speed power drill for drilling, countersinking, tapping, and screwdriving.
  • Stepless electronic speed control for gentle starts to drilling and screwdriving.
  • Integral switch with clockwise / anticlockwise switch for ease of use.

Additional serrated handle for secure holding (positive grip).

Advantage:

Stepless electronic speed control.

Supplied with:

Quick-clamping drill chuck with locking force safety device, 1 additional handle.

Note:

Suitable jobber drills can be found from No. 114000.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart