Special LED torches with batteries, EEx certified 3AA

Article no.: 081521 3AA
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
356 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone zone 0; zone 20
Colour of housing GREY
Illumination 150 lm
Illumination time 8 h
Illumination range 95 m
Power supply Battery-powered
Number of batteries contained 3
Battery type Mignon, AA
Overall length 135 mm
Head ⌀ 35 mm
Weight 139 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081521 3AA
EAN / GTIN 032705100143
Manufacturer number 510014

Description

Version:

Explosion-proof torch, tested to the applicable ATEX guidelines.
High-performance LED lamps shock-resistant, dust-proof and waterproof.
With LED reflector technology.
LED hand lamp and helmet lamp made of flame-retardant materials. Wide spot beam, ideal for fire fighting and extreme cold.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart