Wheel brushes with shank, silicon carbide (SiC), ⌀ 38 mm, Grit: 120

Article no.: 575050 120
plus VAT at the current rate Prices plus delivery costs
on request
In stock
336 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 38 mm
Grit 120
Grit designation medium
Bristle thickness 0,6 mm
Bristle width L1 10 mm
Length of brush section H1 10 mm
Shank ⌀ Ds 6 mm
Grinding media Silicon carbide (SiC) grit
Grinding medium code SiC
recommended speed 2.400 min-1 - 2.800 min-1
maximum speed 4.500 min-1
Feed 800 mm/min - 3.000 mm/min
Infeed 0.3 (fine) – 1.0 (coarse) mm
Propulsive equipment CNC machining centres, robot applications
Type of product Wheel brush

Identification numbers & Classifications

Article number 575050 120
EAN / GTIN 4045197977731
Manufacturer number 575050 120

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Round brushes with extremely tightly packed abrasive bristles (right to the edge of the brush) embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life. Nylon bristles with very high silicon carbide grit content for general-purpose use.
6 mm shank, solidly cast in place.

Advantage:

  • Workpiece post-processing directly after the machining process.
  • Reproducible results due to continuous exposure of the abrasive grit.
  • Process reliability thanks to high stability and accuracy of the shape.
  • Quick and secure mounting without further accessories.
  • Very high concentricity.

Application:

On CNC machining centres and when used by robots, preferably wet grinding with cooling lubricant. For grinding side faces and inner faces: precise deburring (e.g. threads), edge rounding, delicate work after milling, surface finishing.

Note:

Special versions available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart