Heavy duty riveter

Article no.: Y.103CPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hand pop riveter

Identification numbers & Classifications

Article number Y.103CPB
EAN / GTIN 3148517594715
Manufacturer number Y.103CPB
L-Number L60130 10627

Description

Description:

  • Application range: - Alu rivets with 3 - 3.2 - 4 - 4.8 - 5 mm diameter - Steel rivets with 3 - 3.2 - 4 mm diameter
  • Pressure spring holds the pliers in open position
  • 3 mouthpieces with assembly key for diameters: 3 to 3.2 mm - 4 mm - 4.8 to 5 mm

Feature:

  • d [mm]: 22
  • H [mm]: 84
  • L [mm]: 250
  • L1 [mm]: 26
  • [g]: 632

Supplied with:

  • Aluminium rivets: Ø 3 - 3.2 - 4 - 4.8 - 5 mm
  • Steel rivets: Ø 3 - 3.2 - 4 mm
  • Pressure spring holds the pliers in open position
  • 3 mouthpieces with assembly spanner for diameters 3 - 3.2 mm, 4 mm, 4.8 - 5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart