Pallet truck balance VHB 2T1, Weighing range 2000 kg, Readout 1000 g

Article no.: VHB 2T1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number VHB 2T1
EAN / GTIN 4045761086258
Manufacturer number VHB 2T1
L-Number L40250 1647

Description

Description:

  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
  • Display device: Plastic, protected against dust and water splashes IP65
  • Load fork: Protection against dust and water splashes IP67, temporary use in wet areas possible
  • Pivot range 206°
  • Castors: Solid rubber on aluminium rims
  • Load rollers: Tandem tyres to overcome thresholds and obstacles more easily
  • Totalising of weights
  • Ready for use: Batteries included, 4×1.5 V AA, operating time up to 80 h

Feature:

  • Large LCD display, digit height 28 mm
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart