VDE set of 4 screwdrivers and 3 pliers

Article no.: VE.A2PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number VE.A2PB
EAN / GTIN 3662424099533
Manufacturer number VE.A2PB
L-Number L60130 10564

Description

Description:

  • VDE Screwdriver for slotted screws AT2X75VE
  • AT3.5X100TVE // AT5.5X125TVE. VDE Pozi screwdriver ATD1X100TVE. Wire strippers 194A.17VE. Side cutters 391A.16VE. Adjustable pliers 180.VE.
  • Advantages of the pliers: High leverage riveting position provides market leading performance transfer. Manufactured by a team with a passion for pliers in France at our Laissey factory to the strictest standards. Simplified gripping position reduces tension during highly repetitive use. 1000V insulation tested.
  • Screwdriver advantages: Ergonomic bimaterial handle for comfortable and reliable screwing. Protwist screwdriver handle for added comfort. Professional tools with lifetime Facom tool warranty.

Feature:

  • D[mm]: 500
  • L1[mm]: 95
  • W[mm]: 550
  • [g]:981

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart